Waukesha 55 Positive Pump Stainless Steel

Waukesha 55 Positive Pump Stainless Steel

Waukesha positive pump stainless steel, size 55. S/N D075893 SS. 2 in. threaded ports with 4 hp motor, fixed speed drive, make U.S. Motors, 1,165 rpm, mounted on a stainless steel base. SOLD
Product Details
  • Stock No: MP-107
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: D075893 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed