Waukesha 55 Positive Pump Stainless Steel

Waukesha 55 Positive Pump Stainless Steel

Waukesha 55 positive Pump Stainless Steel, S/N DO16424SS, 2 in. threaded ports with 7.5 hp, make Toshiba, 880 rpm, Model BY758FLF2UD, 230/460 volts, on mild steel base.

Product Details
  • Stock No: MP-132
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO16424SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed