Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump

1998 Waukesha Positive Displacement Pump. Model: 006. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 1 hp, 1725 rpm, 208-230/460-480 v, 60 Hz, 3 phase. Motor drive: 2.23 max input hp, 1750 input rpm, 4.1 ratio, 324 torque. (2) 3-1/4 in. rotors. Inlet/outlet:(2) 2 in. Tri-Clamps. Overall dimensions: 2 ft. 8 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.(ACN38a).

Product Details
  • Stock No: EMRW001
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 227105-98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 6 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed