Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump

Waukesha positive displacement pump model 006, serial 206976 97 with SEW-Eurodrive motor 0.75 HP, 460V, 195-1700 RPM, 60 Hz, 3-phase, 7.97 ratio gear drive. Displacement: 0.0082 gallons per revolution. Nominal flowrate: 6 GPM. Port size: 1.5 inch sanitary bevel seat. (H)

Product Details
  • Stock No: NMCN030C
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 206976 97
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 6 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed