Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump. Model: 06 U1. S/N: 117185. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Seal option: O-ring. 316 stainless steel product contact surface. Sew-Eurodrive Motor, 0.75 hp, 1700 rpm, 230/480 V, 3.06/1.53 amps, 60 Hz. Included a Sew-Eurodrive gear reducer, ratio: 7.75:1, 219 rpm (final). Inlets: (2) 1 ½ in. dia. S-Line fitting. Overall dimensions: 2 ft. 7 in. L x 1 ft. W x 1 ft. 2 in. H. (ACN60a)
Product Details
  • Stock No: SNCC149.4a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6 U1
  • Serial Number: 117185
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 6 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed