Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump. Model: 6. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. SEW Eurodrive motor: 2 hp, 460-2290 rpm, 230/460v, 6/3a, 60 Hz, 3 phase. Sew motor drive: 28.93 ratio, 1.270 torque. (2) 3-1/2 in. rotors. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. (2) 3-1/4 in. rotors. Seal options: field interchangeable single and double O ring and mechanical seals. 316 stainless steel product contact surface. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 2 in. W x 1 ft. 10 in. H.
Product Details
  • Stock No: SPPP742.4a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 87675 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 6 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed