Waukesha 6 Positive Pump Stainless Steel

Waukesha 6 Positive Pump Stainless Steel

Waukesha universal positive displacement pump stainless steel model 6. 1 inch clamp connections. With base, coupling, guard, and reliance 2 hp reduction drive, 420 rpm. Serial 88382SS, Model 6, 2 HP 230-260 V, 1725 RPM, 4.1 Ratio, 32 in L x 9 in W x 13 in H.

Product Details
  • Stock No: 21.GR943.4
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 88382SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 6 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed