Waukesha 60 Positive Displacement Pump - 3 HP

Waukesha 60 Positive Displacement Pump - 3 HP

Waukesha positive displacement pump. Model 60. Serial 128387. Ports: 2.5 in. sanitary bevel seat with tri-clamp adapters. Belt Drive. Baldor electric motor: 3 HP, 208-230/460V, 213TC Frame, 60 Hz, 3-phase. Stainless steel cart with control panel. Lenze AC Tech Inverter 480V.
Product Details
  • Stock No: TASP172
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 128387
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed