Waukesha 60 Positive Displacement Pump - 5 HP

Waukesha 60 Positive Displacement Pump - 5 HP

Waukesha positive displacement pump. Model: 060. Serial: 292741-01. Stainless Process service no.: 33498. A3 sanitary design. Tri-clamp fittings. Electric motor: 5 HP, 582 RPM, 330/575V, 60 Hz, 3-phase, gear drive ratio 2.89, final RPM 201. Dimensions: 47 in. L x 13 in. W x 22 H.
Product Details
  • Stock No: TCJP246
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 292741-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed