Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. S/N: 102846. Impeller diameter: 3.947. Single mechanical seals. Inlets/outlets: (2) 2-1/2 in. dia. threaded fittings. Overall dimensions: 18 in. L x 11 in. W x 16 in. H.

Product Details
  • Stock No: BIIR11.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 102846
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed