Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. Model: 060. Serial: 361483-04. Displacement per revolution: 0.153 gallons. Nominal capacity: 90 GPM at 600 RPM. Maximum pressure: 200 PSI (13.8 bar). Speed range: 0-600 RPM. Temperature range: -40F to 300 F (-40C to 149C). Weight: 285 lbs. Port size: 2.5 in. Reliance motor: 7.5 HP, 1755 RPM, 230/460V, 21/10.5 amps, 60 Hz, 3-phase. (ACN92)(H)

Product Details
  • Stock No: CMCS03
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 361483-04
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed