Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 6-3/8 in. rotors. Mounted on stainless steel cart, with Baldor motor: 2 hp, 1725 rpm, 208-230/460 volts, 6.5-6.2/3.1 amps, 60 Hz, 3 phase, motor drive: 5.0 ratio, 1750/350 in/out rpm, 910 in/lb. 5.30 input hp. Reliance Electric Variable Frequency Drive (SP500), 2 hp, 380-460 input VAC, 380-460 output VAC. 4.2 and 3.4 amps. 50/60 Hz. 0-240 Hz. 3 phase (1) 2-1/2 in. S-line inlet. (1) 2-1/2 in. S-line outlet. Overall dimensions: 3 ft. 7-1/2 in. L. x 1 ft. 3-1/8 in. W. x 3 ft. 5 in. H.(ACN104).

Product Details
  • Stock No: DBBP185414.17a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 264646 00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed