Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower. Approximate current capacity with drive: 29 gpm. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling Waukesha "88" alloy rotors. Temperature range: -40ºF to 300ºF. 316 stainless steel body, cover and shaft. Seal option: O-rings. Overall dimensions: 3 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H. (ACN102).
Product Details
  • Stock No: DWKN218
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 2026 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed