Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha Cherry-Burrell (SPX) Positive Displacement Pump. Model 060. Serial: 399950-05. Displacement per revolution: 0.153 gallons. Nominal capacity to 90 GPM. Maximum pressure: 200 PSI. Seal type: single O-ring. Weight: 285 lbs. Ports: 3 in. S-line fittings. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 1 ft. 4 in. High.
Product Details
  • Stock No: HDUL1202.7a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 060-U1
  • Serial Number: 399950-05
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed