Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. S/N: 93760. Stainless steel. Displacement per revolution: 0.153 gallons. Nominal capacity: 35 gpm. Reliance Electric Motor, 3 hp, 1750 rpm. Dodge APG Motor Drive, 7.6 ratio, 230 rpm (final), output torque: 2630 in-lbs. Typical product applications: (beverage) fruit concentrates, fruit drinks, wine, syrups, cream fillings, chocolate, (dairy) cream, milk, butter. Last used for corn syrup. Inlets/outlets: 2-1/2 in. dia. S-line fittings. Overall dimensions: 50 in. L x 17 in. W x 20-1/2 in. H.

Product Details
  • Stock No: PPCC003.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 93760
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed