Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. Model: 60. Flow rate for new pump is 80 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Temperature range: -40ºF to 300ºF. Baldor Electric Motor, 5 hp. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 4 ft. 8 in. L x 1 ft. 6 in. W x 1 ft. 8 in. H. (ACN102a).
Product Details
  • Stock No: RBFM607.7
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed