Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. S/N 168820-97. A-3 Sanitary rated. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Single o-ring seal. Features: bi-directional flow, 3-way mounting, upper shaft position, easy, interchangeable installation or conversion. Typical product application: (bakery) sweeteners, fats and oils, frostings, (beverage) juice, soft drinks, high fructose corn syrups, (meat packing) pet foods, ruffle and caul fat, meat-emulsions. Inlet/outlet: 2-1/2 in. dia. S-Line. Overall dimensions: 19 in. L x 12 in. W x 16 in. H.

Product Details
  • Stock No: RPMI07.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 168820-97
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed