Waukesha 60 Positive Pump

Waukesha 60 Positive Pump

Waukesha Positive Pump, Size 60. S/N 83710SS. Drive: Waukesha, Size 79, S/N 904-11.5.1. US Electrical Motor. 5 hp, 1,745 rpm, 230/460 V, 13.5/6.75 amps, 60 hz, 3 phase. Inlet/Outlet 2 in.

Product Details
  • Stock No: HDNP892.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 83710SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed