Waukesha 60 Positive Pump Head

Waukesha 60 Positive Pump Head

Waukesha 60 Positive Pump Head. Model 60. S/N 19414497 U2. Frame- mounted. Inlets/outlets: (2) 3 in. sanitary. Overall dimensions: 32 in. L x 17 in. W x 52 in H.
Product Details
  • Stock No: CCFP002.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 19144497U2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Waukesha 60 Positive Pump Head
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed