Waukesha 60 Positive Pump

Waukesha 60 Positive Pump

Waukesha Model 60 Positive Displacement Pump on stainless steel base. S/N 192043-96. Inlet/Outlet (2) 2-1/2 in., Sterling Motor, Model JH0034PCA, 3 hp, 230/460 volt, 7.8/3.9 amps, 60 Hz, 3 phase, 1,745 rpm. Gearbox ratio 7:1, final rpm is 242.

Product Details
  • Stock No: SACH069.13
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 192043-96
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed