Waukesha 60 Positve Displacement Pump

Waukesha 60 Positve Displacement Pump

Waukesha 60 Positve Displacement Pump. Model: 60. S/N: 2785 SS. 3-A Sanitary rated. Pumping capacity (min/max): 12/60 gpm. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Seal option: o-ring. U.S. Motor, 7-1/2 hp, 1800 rpm, 23/460 V, 24.5/12.25 amps, 60 Hz, 3 phase. U.S. Varidrive Module, 80 rpm (min), 395 rpm (max). Typical product application: (beverage), fruit concentrates, fruit drinks, wine, (confectionery) syrups, cream fillings, chocolate, (dairy) cream, milk, butter. Inlets/outlets: 2-1/2 in. dia. S-line fittings. Overall dimensions: 65 in. L x 20 in. W x 32-1/2 in. H.

Product Details
  • Stock No: OIP105.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 2785 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 60 Positve Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed