Waukesha 62U1 Positive Displacement Pump

Waukesha 62U1 Positive Displacement Pump

Waukesha 62U1 Positive Displacement Pump. S/N: 19779 SS. 3-A Sanitary rated. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Seal option: O-ring. CIP-able. Features: bi-directional flow, 3-way mounting, upper shaft position, easy interchangeable installation or conversion.Typical product application: (bakery) sweeteners, fat and oils, fruit fillings(beverage) syrups, cream fillings, chocolate, (dairy) cream, milk, butter. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 18-1/2 in. L x 11 in. W x 14-1/2 in. H.

Product Details
  • Stock No: DCBJ168.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 62U1
  • Serial Number: 19779 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 62U1 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed