Waukesha Bredel Peristaltic Positive Pump with Pulsation Dampener

Waukesha Bredel Peristaltic Positive Pump with Pulsation Dampener

Waukesha Bredel Peristaltic Positive Pump with Pulsation Dampener. Model: SP65 / PD65. S/N: 12136 / 2991. Hose: PEPDM, Insert: RVS. Maximum capacity continuous: 339 cu. in./seg. Maximum capacity intermittently: 542 cu. in./seg. Capacity per revolution: 1.77 gallon. Maximum discharge pressure: 232 psi. Baldor motor, 7.5 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz. Motor drive: IPTS Indiana power transmission system, 8.85 hp, 50:1 ratio, 1750 output rpm. The SP65 model pump meets the demands of processes across all industries from the heaviest of manufacturing duties to the most precise research task. It’s unique, hose design ensures that there is no cross contamination between the pump and product. The PD 65 pulsation dampener counteracts minute pauses in product flow caused by cycling of pump. Overall dimensions: 10 ft. 8 in. L x 37 in. W x 51 in. H.(ACN182).

Product Details
  • Stock No: SSLP645
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SP65 / PD65
  • Serial Number: 12136 / 2991
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Bredel Peristaltic Positive Pump with Pulsation Dampener
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed