Waukesha Centrifugal Pump

Waukesha Centrifugal Pump

Waukesha Centrifugal Pump. Model: 2045. Flow rate for new pump is 190 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4-1/4 in. dia. impeller. Baldor Electric motor: 5 Hp, 3450 Rpm, 230/460 V, 12/6 A, 60 Hz, 3 Phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 1 ft. 8-1/2 in. L x 11 in. W x 9 in. H.

Product Details
  • Stock No: TACJ0243.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2045
  • Serial Number: 251046 99
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed