Waukesha Centrifugal Purity Pump

Waukesha Centrifugal Purity Pump

Waukesha Centrifugal Purity Pump. Model: C114, SN: 206476 97. Impeller diameter: 3-1/2 in. Single mechanical seals. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings. Overall dimensions: 18 in. L x 9 in. W x 15 in. H.

Product Details
  • Stock No: SNBB519.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: C114
  • Serial Number: 206476 97
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Centrifugal Purity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed