- Product Details
Waukesha Cherry-Burrell 055-DO Positive Displacement Pump (5 HP, 90 GPM Max)
Waukesha Rotary Lobe Positive Displacement Pump. Model: 055. Serial: D068804SS. DO Series. Displacement per revolution: 0.15 gallons. Nominal speed to 600 RPM. Pressure to 150 PSI. Nominal capacity to 90 GPM. Nominal temperature range: -40F to 300F. SEW Eurodrive: 5 HP, 1680 RPM, 230/460V, 13.6/6.8 amps, 60 Hz, 3-phase, TEFC, 16.79 gear ratio (100 final RPM). Allen Bradley PowerFlex 70 VFD motor controller (housing damaged). Ports: 3 in. sanitary bevel seat. Overall dimensions: 4 ft. 5 in. L x 2 ft. 1 in. W x 3 ft. 8 in. High.
- Stock No: HDUL975A.12a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 055-DO
- Serial Number: D068804SS
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 90
- Displacement per Revolution (Gallons): 0.15
- Drive Ratio: 16.79
- Est. Actual Gallons Per Minute (GPM): 15.008933889219774
- Max Speed RPM: 600
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 150
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: Sanitary Bevel Seat
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 3
- Inlet/Outlet Type 2: Sanitary Bevel Seat
- Motor Included? Yes
- Motor Manufacturer: SEW-Eurodrive
- Motor Horsepower(HP): 5
- Motor RPM: 1680
- Motor Voltage: 230/460
- Motor Amps: 13.6/6.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 53
- Width (Inches): 25
- Height (Inches): 44
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























