Waukesha Cherry-Burrell 10-DO Positive Displacement Pump

Waukesha Cherry-Burrell 10-DO Positive Displacement Pump

Waukesha 10 Positive Displacement Pump. No motor/drive/base included.

Product Details
  • Stock No: GWCW05
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10-DO
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Known Issues or Problems: No motor/drive/base included
Waukesha Cherry-Burrell 10-DO Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed