Waukesha Cherry-Burrell 125 Positive Displacement Pump (10 HP, 140 GPM Max)

Waukesha Cherry-Burrell 125 Positive Displacement Pump (10 HP, 140 GPM Max)

Waukesha Positive Displacement Pump. Model: 125. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Inlet/outlet: (2) 2-1/2 in. bevel seat fittings. Single mechanical seal option. Reliance Electric motor: 10 hp, 1755 rpm, 230/460 V, 27.0/13.5 amps, 60 Hz, 3 phase, 215TC Frame. Motor drive: 5.85 ratio, 300 rpms final. Typical food applications include milk products, vegetables, fruits, flavorings, bakeries, and meats. Overall dimensions: 4 ft. 4 in. L x 1 ft. 7 in. W x 2 ft. 1 in. H.(ACN140).
Product Details
  • Stock No: HDNN868.4a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: DO75227 SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Drive Ratio: 5.85
  • Max Speed RPM: 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet Type 1: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
  • Inlet/Outlet Type 2: Bevel Seat
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 27.0/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 19
  • Height (Inches): 25
  • ACN: 140
Additional Product Details
Waukesha Cherry-Burrell 125 Positive Displacement Pump (10 HP, 140 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed