Waukesha Cherry-Burrell 125 Positive Displacement Pump (140 GPM Max)

Waukesha Cherry-Burrell 125 Positive Displacement Pump (140 GPM Max)

Waukesha Positive Displacement Pump. Model 125. Max design flowrate is 140 GPM at max RPM. Seal option: O-ring. Inlets/outlets: (2) 2-1/2 in. threaded fittings. Overall dimensions: 1 ft. 5 in. L x 11 in. W x 1 ft. 2 in. H. Pump only.

Product Details
  • Stock No: HDMD348.1a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: DO68989 SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 11
  • Height (Inches): 14
Additional Product Details
Waukesha Cherry-Burrell 125 Positive Displacement Pump (140 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed