Waukesha Cherry-Burrell 125 Positive Displacement Pump (7.5 HP, 140 GPM Max)

Waukesha Cherry-Burrell 125 Positive Displacement Pump (7.5 HP, 140 GPM Max)

Waukesha Positive Displacement Pump. Model: 125. Serial No: GT2311SS. Flow rate for new pump is 140 gpm with required horsepower and pressure. Motor: SEW 7.5 HP, 230/460V, 18.8/9.4 amps, 1720 RPM, 60 Hz, 3-phase, SEW gear reducer with ratio: 5.22, Output RPM: 329. Inlet/outlet: (2) 3 in. S-line. Overall dimensions: 1 ft. 5-1/2 in. L x 10-3/4 in. W x 1 ft. 3 in. H. (ACN88)

Product Details
  • Stock No: TACJ0247.2
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: GT2311SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Drive Ratio: 7.5
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 18.8/9.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 17.5
  • Width (Inches): 10.75
  • Height (Inches): 15
  • ACN: 88
Additional Product Details
Waukesha Cherry-Burrell 125 Positive Displacement Pump (7.5 HP, 140 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed