Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 150 GPM Max)

Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 150 GPM Max)

Used Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 87959 SS. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. SEW Eurodrive 5 HP, 230/460V, 1680 RPM, 2.86 ratio, 405-1995 RPM in, 142-692 RPM out.
Product Details
  • Stock No: SSFA142
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 87959 SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 150
  • Displacement per Revolution (Gallons): 0.254
  • Drive Ratio: 2.86
  • Est. Actual Gallons Per Minute (GPM): 149.2027972027972
  • Max Speed RPM: 590
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 5
  • Motor RPM: 1680
  • Motor Voltage: 230/460
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell 130 Positive Displacement Pump (5 HP, 150 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed