Waukesha Cherry-Burrell 130-U1 Positive Displacement Pump (150 GPM Max)

Waukesha Cherry-Burrell 130-U1 Positive Displacement Pump (150 GPM Max)

Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 2312193. Displacement per revolution: 0.254 gallon. Nominal flow rate up to 150 GPM. Max speed: 600 RPM. Weight: 300 LBS. Ports: 3 inch (S-line).

Product Details
  • Stock No: TASP177
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130-U1
  • Serial Number: 2312193
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 150
  • Displacement per Revolution (Gallons): 0.254
  • Max Speed RPM: 600
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 300
Additional Product Details
Waukesha Cherry-Burrell 130-U1 Positive Displacement Pump (150 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed