Waukesha Cherry-Burrell 18 Positive Displacement Pump

Waukesha Cherry-Burrell 18 Positive Displacement Pump

Waukesha Cherry-Burrell 18 Positive Displacement Pump. Model: 18. S/N: 341079 03. Single mechanical seals. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 14 in. L x 8 in. W x 9 in. H.
Product Details
  • Stock No: MPEC01.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18
  • Serial Number: 341079 03
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell 18 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed