Waukesha Cherry-Burrell 2 Positive Displacement Pump

Waukesha Cherry-Burrell 2 Positive Displacement Pump

Waukesha Positive Displacement Pump. Size: 2. S/N: BWR314. No rotors. (2) 1-1/2 in. ACME ports. Overall dimensions: 9 in. L x 5 in. W x 6 in. H.

Product Details
  • Stock No: NOIP1116
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2
  • Serial Number: BWR314
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 5
  • Height (Inches): 6
Additional Product Details
  • Known Issues or Problems: NO ROTORS
Waukesha Cherry-Burrell 2 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed