- Product Details
Waukesha Cherry-Burrell 200 Positive Displacement Pump (300 GPM Max)
Waukesha Positive Displacement Pump. Model: 200. S/N: SEP707SS. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum allowable speed: 600 rpm. Single, mechanical seal option. Rotors, body, and product contact parts are constructed of stainless steel. Waukesha 200 pumps run with close tolerances which result in low slip, high volumetric and mechanical efficiencies resulting in longer-than-normal wear. Pump is equipped with twin-lobe rotors which are suitable for most applications in the following industries: milk products, vegetables, fruits, flavorings, bakeries, and meats. Inlet/outlet: (2) 8-1/8 in. rotors. (2) 4 in. S-line. Overall dimensions: 1 ft. 10-5/8 in. L x 1 ft. 3 in. W x 1 ft. 6 in. H.
- Stock No: 72.1R-498A.16
- Manufacturer: Waukesha Cherry-Burrell
- Model: 200
- Serial Number: SEP707SS
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 300
- Max Speed RPM: 600
- Rotor Size (Inches): 8.125
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Type 2: S-Line
- Motor Included? No
- Length (Inches): 22.625
- Width (Inches): 15
- Height (Inches): 18
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























