- Product Details
Waukesha Cherry-Burrell 2085 Centrifugal Pump (10 HP, 840 GPM Max)
SPX / Waukesha Sanitary Stainless Steel Pump. Model: 2085. Serial: W7200. Motor: 10 HP. The Waukesha Cherry-Burrell 200 Series is designed for heavy-duty, high efficiency applications. Max flowrate at 1750 RPM: 480 GPM / 85 ft max head. Baldor motor: 10 HP, 208-230/460V, 1750 RPM, 60 Hz, 3-phase. *PDF manual available. Impeller diameter: 8.75 inches. Ports (in/out): 3 in. / 2.5 in. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. 3 in. H.
Product Details
- Stock No: HGPS1036.1a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2085
- Serial Number: W7200
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 840
- Impeller Diameter (inches): 8.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 2.5
- Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 10
- Motor RPM: 1750
- Motor Voltage: 208-230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 24
- Width (Inches): 14
- Height (Inches): 15
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















