Waukesha Cherry-Burrell 2085LV Centrifugal Pump (7.5 HP, 70 GPM Max)

Waukesha Cherry-Burrell 2085LV Centrifugal Pump (7.5 HP, 70 GPM Max)

Waukesha Cherry-Burrell: 200 Series. Pump is Missing data plate. Baldor Motor: Cat No: CEWDM3709T,Spec: 37H887R224C,Hp: 7.5, Volts: 208-230/460, Amps: 19.4- 18/9, Rpm: 3520, Frame: 213TC, Hz: 60, Ser. F: 1.15, Code: J, Des: A, Class: F, Nema Nom Eff: 89.5%, P.F: 84%, Rating: 40c AMB -Cont, CC: 010A, Usable at 208v, Bearings: DE 6307, Sn: F1302140705, Encl: TEFC.
Product Details
  • Stock No: OTIS90
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085LV
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 70
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 8.5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3520
  • Motor Voltage: 208-230/460
  • Motor Amps: 19.4- 18/9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TC
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 16
  • Height (Inches): 19
  • Weight (LBS): 206
  • # of Pieces for Shipping: 1
Additional Product Details
Waukesha Cherry-Burrell 2085LV Centrifugal Pump (7.5 HP, 70 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed