Waukesha Cherry-Burrell 220 Positive Displacement Pump (15 HP, 310 GPM Max)

Waukesha Cherry-Burrell 220 Positive Displacement Pump (15 HP, 310 GPM Max)

Used Waukesha 220 Positive Displacement Pump. Model: 220. Serial: 14313 CRB 99. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Gear drive ratio: 4.94 (354 final RPM). US Electrical Motor 15 HP 208-230/460V, 1745 RPM, 60 Hz, 3-phase. Estimated flowrate at 354 RPM: 184 GPM.

Product Details
  • Stock No: SSFA1732
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 14313 CRB 99
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.522
  • Drive Ratio: 4.94
  • Est. Actual Gallons Per Minute (GPM): 184.3906882591093
  • Max Speed RPM: 1745
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell 220 Positive Displacement Pump (15 HP, 310 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed