Waukesha Cherry-Burrell 220 Positive Displacement Pump (310 GPM Max)

Waukesha Cherry-Burrell 220 Positive Displacement Pump (310 GPM Max)

Waukesha Positive Displacement Pump. Model: 220. Serial No: 86221 SS. Flow rate for a new pump is 310 gpm at max rpm of 600. 316 stainless steel standard construction. 3-A sanitary rated. (2) 8-1/2 in. stainless steel rotors. Inlets/outlets: (2) 4 in. dia. S-line fittings. Typical applications include: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical. Overall dimensions: 24 in. L x 13.25 in. W x 19.13 in. High. (E)

Product Details
  • Stock No: SKFC008.18
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 86221 SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.52
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 200
  • Rotor Size (Inches): 8.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 13.25
  • Height (Inches): 19.13
Additional Product Details
Waukesha Cherry-Burrell 220 Positive Displacement Pump (310 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed