- Product Details
Waukesha Cherry-Burrell 220 U1 Positive Displacement Pump (10 HP, 310 GPM Max)
SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 220 U1. S/N: 1000002704319. Date: 08/30/11. 3A Sanitary. Universal I series. Flow rate for new pump is 310 gpm with required horsepower and RPM. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.522 gallon. Maximum pressure: 200 PSI. Estimated flow rate with this gear drive is 106 GPM. SEW-Eurodrive gear drive ratio: 8.59 (final RPM 204). Baldor Motor: 10 HP, 460V, 13 amps, 1760 RPM, 60 Hz, 3-phase. Inlet/outlet ports: 4 in. dia I-line fittings. Overall dimensions: 5 ft. 3 in. L x 1 ft. 6 in. W x 1 ft. 10 in. H. (ACN208-265)
- Stock No: RCSC622.105
- Manufacturer: Waukesha Cherry-Burrell
- Model: 220 U1
- Serial Number: 1000000000000
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 310
- Displacement per Revolution (Gallons): 0.522
- Drive Ratio: 8.59
- Est. Actual Gallons Per Minute (GPM): 106.95227008149011
- Max Speed RPM: 600
- Maximum Pressure MAWP (PSI): 200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: I-line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Type 2: I-line
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 10
- Motor RPM: 1760
- Motor Voltage: 460
- Motor Amps: 13
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 63
- Width (Inches): 18
- Height (Inches): 22
- ACN: 208-265
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























