- Product Details
Waukesha Cherry-Burrell 220-U1 Positive Displacement Pump (15 HP, 310 GPM Max)
SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model 220 U1 03/14/12. Serial: 1000002751097. 3A Sanitary. Universal I series. Maximum pressure: 200 PSI. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Ports: 4 in. sanitary bevel seat. Electric motor nameplate missing, estimated 15 HP, 1765 RPM, 575V, 60 Hz, 3-phase (can be rewound to 460V). Gear drive name plate missing. Dimensions: 51 in. L x 24 in. W x 25 in. H.
- Stock No: TCJP244
- Manufacturer: Waukesha Cherry-Burrell
- Model: 220-U1
- Serial Number: 1000000000000
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 310
- Displacement per Revolution (Gallons): 0.522
- Max Speed RPM: 600
- Maximum Pressure MAWP (PSI): 200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Sanitary Bevel Seat
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Type 2: Sanitary Bevel Seat
- Motor Included? Yes
- Motor Horsepower(HP): 15
- Motor RPM: 1765
- Motor Voltage: 575
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 51
- Width (Inches): 24
- Height (Inches): 25
- Weight (LBS): 204
- Known Issues or Problems: Electric Motor missing name plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















