Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Positive Displacement Pump. S/N:D016912. Displacement per revolution: 0.060 gallons. Nominal capacity: 36 gpm. Pressure range: 150 psi. Maximum rpm: 600. A-3 sanitary rated. Single o-ring seals. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Ideal for the following industries: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmeceutical and aseptic. Pump inlet/outlet: 1-1/2 in. threaded (male). Overall dimensions: 14 in. L x 9 in. W x 11 in. H.

Product Details
  • Stock No: DCBJ188.1a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: D016912
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • Displacement per Revolution (Gallons): 0.06
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 150
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: MNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: MNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 9
  • Height (Inches): 11
Additional Product Details
Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed