Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Positive Displacement Pump. Model: 25. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: easy disassembly, 316 stainless steel construction, single o-ring seals, and an A-3 sanitary rating. Inlet / outlet: 1-1/2 in. threaded (male). Overall dimensions: 1 ft. 2 in. L x 9 in. W x 11 in. H.(ACN48).
Product Details
  • Stock No: DCBJ188B.1a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: WR5518
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 150
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet Type 1: MNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
  • Inlet/Outlet Type 2: MNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 9
  • Height (Inches): 11
  • ACN: 48
Additional Product Details
Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed