Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Model 25 Positive Displacement Pump. S/N: RFT0442SS. Flow rate for a new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Inlets/outlets: (2) 1 ½ in. Bevel seat fittings. Overall dimensions: 1 ft. 5 in. L x 11 in. W x 10 in. H.

Product Details
  • Stock No: NOIP1301
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: RFT0442SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Bevel Seat
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 11
  • Height (Inches): 10
Additional Product Details
Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed