Waukesha Cherry-Burrell 25 Positive Displacement Pump (5 HP, 36 GPM Max)

Waukesha Cherry-Burrell 25 Positive Displacement Pump (5 HP, 36 GPM Max)

Waukesha Cherry-Burrell Positive Displacement Pump - Serial No: D0 74570-SS, Size: 25. Pump is belt Driven by a 5 HP Motor on a Stainless Steel Frame. Reliance Electric Company Reeves Drive - Model: 92B-H336. Siemens Efficiency Motor - Hp: 5, Hz: 60, Volts: 208-230/460, Amps: 14.0- 13.0/6.5, Rpm: 1755, S.F: 1.15, K.W: 3.73, Hz: 50, Volts: 200/400, Amps: 14.5/7.2, Rpm: 1455, S.F: 1.0. Guaranteed Min Eff: 87.5%
Product Details
  • Stock No: BRUC01
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: D0 74570-SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 150
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Bevel Seat
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Bevel Seat
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 5
  • Motor RPM: 1755
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.0- 13.0/6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 18
  • Height (Inches): 28
  • Weight (LBS): 380
  • # of Pieces for Shipping: 1
Additional Product Details
Waukesha Cherry-Burrell 25 Positive Displacement Pump (5 HP, 36 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed