Waukesha Cherry-Burrell 30 Positive Displacement Pump (3 HP, 36 GPM Max)

Waukesha Cherry-Burrell 30 Positive Displacement Pump (3 HP, 36 GPM Max)

Waukesha Cherry-Burrell SS Positive Displacement Pump - Serial No: 304350, Model: 030. Displacement: 0.060 Gal/Rev. Nominal Capacity to 36 GPM: ( 8.2 M/hr), Port Size(in): 1.5, Max Pressure: 200 psi ( 13.8 Bar), Maximum RPM: 600, Temperaturer Range: -40 deg. C to 149 Deg.C. Alloy 88 Rotors Twin Wing Rotors. Standard clearance for up to 180 F on rotors clearance. Reliance Electric Duty Master: Frame: 184TC, Type: P, Design: B, Identification No: P18G3863-6, Model No: P18G3863C, HP: 3, Volts: 230/460, RPM: 1755, AMPS: 7.60/3.80, Encl: TEFC, Duty: Cont, Drive End Bearing End Bearing: 3OBC02JGG30A, HZ: 60, S.F: 1.15, AMB: 40 C, Code: K, Insul Class: F, Motor Weight: 105 LBS.
Product Details
  • Stock No: BAFV05
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 30435002
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • Displacement per Revolution (Gallons): 0.06
  • Drive Ratio: 8.4
  • Est. Actual Gallons Per Minute (GPM): 12.535714285714285
  • Max Speed RPM: 1740
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 149
  • Maximum Pressure MAWP (PSI): 200
  • Rotor Size (Inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 7.60/3.80
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184TC
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 18
  • Height (Inches): 36
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
Waukesha Cherry-Burrell 30 Positive Displacement Pump (3 HP, 36 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed