Waukesha Cherry-Burrell 30 Positive Displacement Pump

Waukesha Cherry-Burrell 30 Positive Displacement Pump

Waukesha Cherry-Burrell 30 Positive Displacement Pump. S/N: 273910 00. A3 sanitary rated. Single mechanical seals. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings. Overall dimensions: 15 in. L x 9 in. W x 11-1/2 in. H.
Product Details
  • Stock No: NPPC134.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 273910 00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell 30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed