Waukesha Cherry-Burrell 320 U1 Positive Displacement Pump (450 GPM Max)

Waukesha Cherry-Burrell 320 U1 Positive Displacement Pump (450 GPM Max)

2005 Waukesha Positive Displacement Pump. Model: 320 U1. Flow rate for new pump is 450 gpm with required horsepower and pressure. Features include: ease of cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Maximum pressure: 200 psi. Maximum speed: 600 rpm. Temperature range: -40ºF to 300ºF. 316 stainless steel pump body, cover and shaft. Inlets/outlets: (2) 6 in. dia. flanged ports. *Note: Pump is incomplete. Overall dimensions: 2 ft. 7 in. L x 1 ft. 5 in. W x 2 ft. H.(ACN314).
Product Details
  • Stock No: DTTC2032
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 320 U1
  • Serial Number: 378217-05
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 450
  • Displacement per Revolution (Gallons): 0.754
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 17
  • Height (Inches): 24
  • ACN: 314
Additional Product Details
  • Known Issues or Problems: Motor is incomplete
Waukesha Cherry-Burrell 320 U1 Positive Displacement Pump (450 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed