Waukesha Cherry-Burrell 4BHK-F Centrifugal Pump (20 HP)

Waukesha Cherry-Burrell 4BHK-F Centrifugal Pump (20 HP)

Cherry-Burrell Sanitary Centrifugal Pump. Model: 4BHK-F. S/N: 5122. Impeller diameter: 6 in. Electric Motor, 20 hp, 3500 rpm, 230/460 V, 46/23 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 7 in. L x 1 ft. W x 1 ft. 3 in. H.

Product Details
  • Stock No: OIP158.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 4BHK-F
  • Serial Number: 5122
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 20
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 46/23
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 12
  • Height (Inches): 15
Additional Product Details
Waukesha Cherry-Burrell 4BHK-F Centrifugal Pump (20 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed