Waukesha Cherry-Burrell Air-Actuated Valve

Waukesha Cherry-Burrell Air-Actuated Valve

Waukesha Cherry-Burrell Air Actuated Valve. Model: WVALVE02234. S/N: 222405 98. Valve includes control module. Actuator length: 4 in. Inlets/Outlets: (2) 1-1/2 in. S-line fitting. Overall dimensions: 7 in. L x 5 in. W x 1 ft. 7 in. H.

Product Details
  • Stock No: BZCH543.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WVALVE02234
  • Serial Number: 222405 98
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 5
  • Height (Inches): 19
Additional Product Details
Waukesha Cherry-Burrell Air-Actuated Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed